Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute
Mfr # 72309-C3
Zoro # G700448680
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.1406" (9/64)
- Length of Cut 0.5620" (9/16)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72309-C3
- Zoro # G700448680
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1406" (9/64) |
Length of Cut | 0.5620" (9/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 90 |
Finish | C3 |
Angle per Side | 45 |
Web Thickness | 0.0060" |
Weldon Flat | N |
LOC Multiple | (4x) |
Description
0.1406" (9/64) Cutter DIA x 0.5620" (9/16) Length of Cut x 90° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- BOSCH Cord (1604460246)
- WILTON 2-1/2" Drill Press Vise (12800)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- Harvey Tool Drill Mills