Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute, 0.7500" (3/4)
Mfr # 991748-C3
Zoro # G7177749
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.7500" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 991748-C3
- Zoro # G7177749
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.7500" (3/4) |
Length of Cut | 1.5000" (1-1/2) |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.7500" (3/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 60 |
Finish | C3 |
Angle per Side | 30 |
LOC Multiple | (2x) |
Web Thickness | 0.0100" |
Description
0.7500" (3/4) Cutter DIA x 1.5000" (1-1/2) Length of Cut x 60° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Right Angle Attachment (49-22-8510)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- OX TOOLS Pro 7" Bucket Trowel - Carbon Steel - OX Grip (OX-P013718)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HHIP 1/8 X 1/2" HSS Corner Rounding End Mill (5800-4040)
- Harvey Tool End Mills