Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute, 0.5000" (1/2)
Mfr # 949432
Zoro # G7148936
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 949432
- Zoro # G7148936
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.5000" (1/2) |
Length of Cut | 1.0000" (1) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 82 |
Finish | UN |
LOC Multiple | (2x) |
Web Thickness | 0.0080" |
Angle per Side | 41 |
Description
0.5000" (1/2) Cutter DIA x 1.0000" (1) Length of Cut x 82° included Carbide Drill/End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Adjustable T-Handle Tap Wrench Set 3 Piece M1-M4 / M4-M6 / M6-M12 (19281)
- SIMONDS Round File, Smooth/Double, 6in.L, Nat. (73397000)
- MICHIGAN DRILL 21 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 21)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HHIP 5/8 X 5/8 X 3-3/4" 4 Flute TiN Coated M42 Cobalt Roughing End Mill (8002-6748)
- Harvey Tool Drill Mills