Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute, 0.3125" (5/16)
Mfr # 928520
Zoro # G7163408
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 928520
- Zoro # G7163408
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3125" (5/16) |
Length of Cut | 0.8120" (13/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 100 |
Single End/Double End | Single End |
Finish | UN |
Coolant Through | No |
Angle per Side | 50 |
Web Thickness | 0.0070" |
Weldon Flat | N |
LOC Multiple | (2x) |
Description
0.3125" (5/16) Cutter DIA x 0.8120" (13/16) Length of Cut x 100° included Carbide Drill/End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (19933)
- OSG Straight Flute Hand Tap, Plug, 4 (1024300)
- H & H INDUSTRIAL PRODUCTS CPMT-432 Black Diamond Coated Carbide Insert (6060-0431)
- GREENLEE Nut Runner, 8-5/8 In L (NR2)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 (AMG-606-DP-1)
- Harvey Tool End Mills