Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute, 0.1562" (5/32), Included Angle: 60 Degrees
Mfr # 991710-C3
Zoro # G7154859
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 2
- Length of Cut 0.5620" (9/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 991710-C3
- Zoro # G7154859
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1562" (5/32) |
Length of Cut | 0.5620" (9/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 60 |
Finish | C3 |
Web Thickness | 0.0060" |
Angle per Side | 30 |
LOC Multiple | (4x) |
Description
0.1562" (5/32) Cutter DIA x 0.5620" (9/16) Length of Cut x 60° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Paint Scraper, Stiff, 2-1/2", Carbon Steel (13A696)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Shallow (CMMT43541)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- Harvey Tool End Mills