Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute, 0.1250" (1/8)
Mfr # 949408-C3
Zoro # G7152917
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 2
- Length of Cut 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 949408-C3
- Zoro # G7152917
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1250" (1/8) |
Length of Cut | 0.5000" (1/2) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 82 |
Finish | C3 |
Web Thickness | 0.0050" |
Angle per Side | 41 |
LOC Multiple | (4x) |
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut x 82° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 20 mm Size 6 pt Standard Depth, Black Oxide (J7420M)
- HOUGEN 3/4 in. X 1 in. 12,000-Series Annular Cutter (12124)
- DRILL AMERICA 3/8"-24 HSS Plug Tap and Q HSS Drill Bit (POU3/8-24)
- PFERD 10" Wood Rasp, Round - Second Cut (15017)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HHIP 1/4 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0250)
- Harvey Tool Drill Mills