Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute, 0.1250" (1/8)
Mfr # 72308-C8
Zoro # G7117016
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining ZrN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 72308-C8
- Zoro # G7117016
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1250" (1/8) |
Length of Cut | 0.5000" (1/2) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | ZrN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 90 |
Finish | C8 |
Angle per Side | 45 |
Web Thickness | 0.0050" |
LOC Multiple | (4x) |
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut x 90° included Carbide Drill/End Mill, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Engineer Wrench 75 mm (FM-45.75)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X20)
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HHIP 2 X 1-1/4 X 4-1/2" 8 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-2000)
- Harvey Tool Drill Mills