Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute 0.0390" (1 mm) Cutter DIA x 0.1250" (1/8) Length of Cut
Mfr # 72239-C3
Zoro # G302588319
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Number of Flutes 2
- Length of Cut 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72239-C3
- Zoro # G302588319
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.0390" (1 mm) |
Length of Cut | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 90 |
Finish | C3 |
LOC Multiple | (3x) |
Web Thickness | 0.0030" |
Angle per Side | 45 |
Description
0.0390" (1 mm) Cutter DIA x 0.1250" (1/8) Length of Cut x 90° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 14mm (05073274001)
- LDR Plunger 3 in. L X 4.5 in. D (512 3420-K)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511187)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End (870208-C3)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- Harvey Tool End Mills