Shop All Drill Mills
Harvey Tool
Drill/End Mill - Mill Style - 2 Flute, 0.0312" (1/32)
Mfr # 72231-C3
Zoro # G7127979
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.0312" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 72231-C3
- Zoro # G7127979
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.0312" (1/32) |
Length of Cut | 0.0930" (3/32) |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 90 |
Finish | C3 |
Angle per Side | 45 |
Web Thickness | 0.0030" |
LOC Multiple | (3x) |
Description
0.0312" (1/32) Cutter DIA x 0.0930" (3/32) Length of Cut x 90° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch x 24 UNF Mount (J1510T)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, Oxide (1981001)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- Harvey Tool Drill Mills