Shop All Drill Mills
Harvey Tool
Drill/End Mill - Helical Tip - 4 Flute, 0.1562" (5/32)
Mfr # 881110-C6
Zoro # G7152034
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Measurement System Inch
- Number of Flutes 4
- Length of Cut 0.5620" (9/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 881110-C6
- Zoro # G7152034
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1562" (5/32) |
Length of Cut | 0.5620" (9/16) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 90 |
Finish | C6 |
Coolant Through | No |
Single End/Double End | Single End |
LOC Multiple | (3x) |
Angle per Side | 45 |
Web Thickness | 0.0090" |
Weldon Flat | N |
Description
0.1562" (5/32) Cutter DIA x 0.5620" (9/16) Length of Cut x 90° included Carbide Helical Tip Drill/End Mill, 4 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (80204D2B72375)
- CRESCENT 7 Piece 3/8" Drive Hex Bit SAE Socket Set (CBSS0N)
- MAKITA Chuck Key, DS4011 (763420-6)
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- Harvey Tool Drill Mills