Shop All Drill Mills
Harvey Tool
Drill/End Mill - Helical Tip - 4 Flute 0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut
Mfr # 788212-C6
Zoro # G102588472
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Number of Flutes 4
- Milling Dia. 0.1875" (3/16)
- Length of Cut 0.6250" (5/8)
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 788212-C6
- Zoro # G102588472
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1875" (3/16) |
Length of Cut | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Measurement System | Inch |
Number of Flutes | 4 |
Included Angle | 82 |
Finish | C6 |
Angle per Side | 41 |
LOC Multiple | (3x) |
Web Thickness | 0.0090" |
Description
0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut x 82° included Carbide Helical Tip Drill/End Mill, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- IRWIN IRWIN CNTRSINK 1/2""DIA (12411)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 2 1/4 in L (54TM82)
- MILWAUKEE TOOL 1/2" Drive Breaker Bar, 24" L, Chrome (48-22-9013)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End (870208-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HHIP 3/16 X 3/16 X 2" 2 Flute Carbide End Mill USA (8003-0018)
- Harvey Tool End Mills