Shop All Drill Mills
Harvey Tool
Drill/End Mill - Helical Tip - 2 Flute, 0.5000" (1/2)
Mfr # 859632-C6
Zoro # G7161980
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 859632-C6
- Zoro # G7161980
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.5000" (1/2) |
Length of Cut | 1.0000" (1) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 90 |
Coolant Through | No |
Single End/Double End | Single End |
Finish | C6 |
LOC Multiple | (2x) |
Angle per Side | 45 |
Weldon Flat | N |
Web Thickness | 0.0120" |
Description
0.5000" (1/2) Cutter DIA x 1.0000" (1) Length of Cut x 90° included Carbide Helical Tip Drill/End Mill, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Hill Wide Jaw Ringer Pliers (69042)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (67H24)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (4LXK1)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HHIP 1 X 3/4" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-1001)
- Harvey Tool End Mills