Shop All Drill Mills
Harvey Tool
Drill/End Mill - Helical Tip - 2 Flute, 0.3750" (3/8)
Mfr # 872524-C8
Zoro # G7152180
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining ZrN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 872524-C8
- Zoro # G7152180
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3750" (3/8) |
Length of Cut | 0.8750" (7/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | ZrN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 60 |
Single End/Double End | Single End |
Coolant Through | No |
Finish | C8 |
LOC Multiple | (2x) |
Web Thickness | 0.0120" |
Angle per Side | 30 |
Weldon Flat | N |
Description
0.3750" (3/8) Cutter DIA x 0.8750" (7/8) Length of Cut x 60° included Carbide Helical Tip Drill/End Mill, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (402735)
- JACOBS 3/8" Professional Duty Keyed Chuck (JCM30246)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 80 20 US)
- HOUGEN 2-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18268)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HHIP 3/16 X 5/8 Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-1875)
- Harvey Tool End Mills