Shop All Drill Mills
Harvey Tool
Drill/End Mill - Helical Tip - 2 Flute, 0.2500" (1/4)
Mfr # 859616-C8
Zoro # G7164677
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining ZrN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 859616-C8
- Zoro # G7164677
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.2500" (1/4) |
Length of Cut | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | ZrN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 90 |
Single End/Double End | Single End |
Coolant Through | No |
Finish | C8 |
Web Thickness | 0.0090" |
LOC Multiple | (3x) |
Weldon Flat | N |
Angle per Side | 45 |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut x 90° included Carbide Helical Tip Drill/End Mill, 2 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Boot, 2235M-Boot (2235M-BOOT)
- CRAFTSMAN Sockets, 3/8" Drive 9/32" Flathead Screw (CMMT42652)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/32 (55262)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- ZORO SELECT Carbide Drill Mill, 3/8In, 2F, Single, 2-1/2 (208-000375)
- Harvey Tool End Mills