Shop All Drill Mills
Harvey Tool
Drill/End Mill - Helical Tip - 2 Flute, 0.1875" (3/16)
Mfr # 859612-C6
Zoro # G7164738
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN Nano
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 859612-C6
- Zoro # G7164738
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1875" (3/16) |
Length of Cut | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN Nano |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 90 |
Single End/Double End | Single End |
Finish | C6 |
Coolant Through | No |
LOC Multiple | (3x) |
Angle per Side | 45 |
Web Thickness | 0.0090" |
Weldon Flat | N |
Description
0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut x 90° included Carbide Helical Tip Drill/End Mill, 2 Flutes, AlTiN Nano Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY High Flow Coupler, 1/4"Body, 3/8 FNPT (A53616FZ)
- K-TOOL INTERNATIONAL 1/2" Drive, 21mm Metric Socket, 6 Points (KTI-28221)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- ZORO SELECT Vibration Isolator, 50 Lb Max, M6 x 1, Mounting: Compression (2NPE5)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HHIP 5/8 X 5/8 X 3-3/4" 4 Flute TiN Coated M42 Cobalt Roughing End Mill (8002-6748)
- Harvey Tool Drill Mills