Shop All Drill Mills
Harvey Tool
Drill/End Mill - Drill Style - 2 Flute, 0.7500" (3/4), Finish - Machining: AlTiN
Mfr # 950548-C3
Zoro # G7164117
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.7500" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 950548-C3
- Zoro # G7164117
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.7500" (3/4) |
Length of Cut | 1.5000" (1-1/2) |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.7500" (3/4) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 140 |
Drill Bit Point Angle | 140 Degrees |
Finish | C3 |
Web Thickness | 0.0120" |
LOC Multiple | (2x) |
Point Angle | 140 |
Description
0.7500" (3/4) Cutter DIA x 1.5000" (1-1/2) Length of Cut x 140° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 12" Jewel Colored Ruler (12975)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- BLACK & DECKER Screw, Special (679889-00)
- WESTWARD Universal Wrench Set, SAE, 12 Pt, 10 Pc (33M573)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HHIP 3/8 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0375)
- Harvey Tool End Mills