Shop All Drill Mills
Harvey Tool
Drill/End Mill - Drill Style - 2 Flute, 0.5000" (1/2)
Mfr # 12932-C3
Zoro # G7163417
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 12932-C3
- Zoro # G7163417
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.5000" (1/2) |
Length of Cut | 1.0000" (1) |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.5000" (1/2) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 120 |
Finish | C3 |
Drill Bit Point Angle | 120 Degrees |
LOC Multiple | (2x) |
Web Thickness | 0.0080" |
Point Angle | 120 |
Description
0.5000" (1/2) Cutter DIA x 1.0000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- INSIZE Drill Point Gauge (4843-1E)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81015MD)
- EPPINGER PRECIFLEX mounting screw for ER20, Includes Pt15703 3x15 oring (0.000.770)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1250" (1/8), Single End/Double End: Single End (870208-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2 (AMG-404-DP82)
- Harvey Tool End Mills