Shop All Drill Mills
Harvey Tool
Drill/End Mill - Drill Style - 2 Flute, 0.3750" (3/8)
Mfr # 950524-C3
Zoro # G7164406
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 950524-C3
- Zoro # G7164406
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3750" (3/8) |
Length of Cut | 0.8750" (7/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 140 |
Drill Bit Point Angle | 140 Degrees |
Finish | C3 |
Web Thickness | 0.0080" |
Point Angle | 140 |
LOC Multiple | (2x) |
Description
0.3750" (3/8) Cutter DIA x 0.8750" (7/8) Length of Cut x 140° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW2 Series, STR, 1/2 OD, 30 TPI (SW2S-30-HSB-CP)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 30" (63106)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- IRWIN GrooveLock Pliers Clamshell Set, 2 pcs. (2078709)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- Harvey Tool Drill Mills