Shop All Drill Mills
Harvey Tool
Drill/End Mill - Drill Style - 2 Flute, 0.3125" (5/16)
Mfr # 950520
Zoro # G7164388
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 950520
- Zoro # G7164388
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.3125" (5/16) |
Length of Cut | 0.8120" (13/16) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 140 |
Finish | UN |
Drill Bit Point Angle | 140 Degrees |
Web Thickness | 0.0070" |
Point Angle | 140 |
LOC Multiple | (3x) |
Description
0.3125" (5/16) Cutter DIA x 0.8120" (13/16) Length of Cut x 140° included Carbide Drill/End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-1/2 X 3-1/2 X 3" Webbed Slotted Angle Plate (3402-0302)
- SENCO Phillips #2 X 7-1/2 in. L Power Bit Steel 2 pk (EA0300)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- XCELITE Screwdriver, Phillips #1 (99821N)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single (208-824503)
- Harvey Tool End Mills