Shop All Drill Mills
Harvey Tool
Drill/End Mill - Drill Style - 2 Flute, 0.2500" (1/4)
Mfr # 12916
Zoro # G7161694
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 12916
- Zoro # G7161694
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.2500" (1/4) |
Length of Cut | 0.7500" (3/4) |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 120 |
Finish | UN |
Drill Bit Point Angle | 120 Degrees |
Web Thickness | 0.0060" |
LOC Multiple | (3x) |
Point Angle | 120 |
Description
0.2500" (1/4) Cutter DIA x 0.7500" (3/4) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 10" x 12" SDS+ Hammer Bit (DW5430)
- JACOBS 34-02 Plain Bearing Heavy Duty 1/2" Chuck (14442)
- DRILL AMERICA DAM532412 5/32"x4-1/2"OAL Carbide Tipped Concrete Screw Anchor Bit (DAM532412)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54741)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4), Included Angle: 82 Degrees (26516)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.3750" (3/8), Finish - Machining: TiN (15324-C1)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 135 Degrees (870232-C3)
- HHIP 45 Degree 1-1/8" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0003)
- Harvey Tool End Mills