Shop All Drill Mills
Harvey Tool
Drill/End Mill - Drill Style - 2 Flute, 0.1875" (3/16), Drill Bit Point Angle: 100 Degrees
Mfr # 849112-C3
Zoro # G7121986
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Measurement System Inch
- Number of Flutes 2
- Milling Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 849112-C3
- Zoro # G7121986
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 0.1875" (3/16) |
Length of Cut | 0.6250" (5/8) |
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Inch |
Number of Flutes | 2 |
Included Angle | 100 |
Single End/Double End | Single End |
Drill Bit Point Angle | 100 Degrees |
Coolant Through | No |
Finish | C3 |
LOC Multiple | (3x) |
Point Angle | 100 |
Web Thickness | 0.0060" |
Weldon Flat | N |
Description
0.1875" (3/16) Cutter DIA x 0.6250" (5/8) Length of Cut x 100° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK10 (50206)
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 1, Carbide (SCMT32.51ELU-AC810P)
- BON TOOL Bon 12-789 Concrete Form, Flexible Steel, 10 Foot X 6" (12-789)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1875" (3/16), Included Angle: 60 Degrees (15412-C3)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1250" (1/8) (46508)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill (5804-0500)
- Harvey Tool End Mills