Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Sight Groove Dovetail Cutter
Mfr # 806849
Zoro # G800449167
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Included Angle 50
- Shank Diameter 0.5000" (1/2)
- Length of Cut 0.2500" (1/4)
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 806849
- Zoro # G800449167
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.2500" (1/4) |
Neck Dia. | 0.2610" |
Cutter Dia. | 0.4950" |
Neck Radius | 0.0050" |
Details
Included Angle | 50 |
Flutes | 3 |
Center Cutting | N |
Coating | UN |
Weldon Flat | N |
Angle per Side | 25 |
SAE or Metric | SAE |
Description
0.4950" Cutter DIA x 50° included Carbide Sight Groove Dovetail Cutter, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Black (IMF-X-76)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- WESTWARD Railroad Pick, # 6, 36 IN (20C884)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- Harvey Tool Dovetail Cutters