Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Sight Groove Dovetail Cutter
Mfr # 806833-C3
Zoro # G400449192
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Flutes 3
- Weldon Flat N
- Cutter Dia. 0.3300"
- Length of Cut 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 806833-C3
- Zoro # G400449192
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3300" |
Length of Cut | 0.0930" (3/32) |
Shank Diameter | 0.3750" (3/8) |
Neck Radius | 0.0050" |
Neck Dia. | 0.2420" |
Details
Flutes | 3 |
Weldon Flat | N |
SAE or Metric | SAE |
Center Cutting | N |
Included Angle | 50 |
Angle per Side | 25 |
Coating | C3 |
Description
0.3300" Cutter DIA x 50° included Carbide Sight Groove Dovetail Cutter, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-14MM)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- UNITED SCIENTIFIC Brass Tripod Magnifier (TRPBR1)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (6864)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- Harvey Tool Dovetail Cutters