Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Sight Groove Dovetail Cutter
Mfr # 806735
Zoro # G900448831
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Angle per Side 30
- Length of Cut 0.1250" (1/8)
- Neck Radius 0.0050"
- Cutter Dia. 0.3590" (23/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 806735
- Zoro # G900448831
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.1250" (1/8) |
Neck Radius | 0.0050" |
Cutter Dia. | 0.3590" (23/64) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.2130" |
Details
Angle per Side | 30 |
Weldon Flat | N |
Center Cutting | N |
Flutes | 3 |
Coating | UN |
SAE or Metric | SAE |
Included Angle | 60 |
Description
0.3590" (23/64) Cutter DIA x 60° included Carbide Sight Groove Dovetail Cutter, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY COMFRT SCRWDRVR 6 WAY (68-012)
- SUPERIOR STEEL 12 Inch Beam Cutter for Worm Drive Saws (S77000)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- Harvey Tool Dovetail Cutters