Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Sight Groove Dovetail Cutter
Mfr # 806730
Zoro # G100448815
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Weldon Flat N
- Coating UN
- Length of Cut 0.0930" (3/32)
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 806730
- Zoro # G100448815
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.0930" (3/32) |
Neck Radius | 0.0050" |
Neck Dia. | 0.1910" |
Cutter Dia. | 0.3000" |
Shank Diameter | 0.3125" (5/16) |
Details
Weldon Flat | N |
Coating | UN |
Flutes | 3 |
SAE or Metric | SAE |
Included Angle | 60 |
Center Cutting | N |
Angle per Side | 30 |
Description
0.3000" Cutter DIA x 60° included Carbide Sight Groove Dovetail Cutter, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/64)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32012)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 10 Foot Reinforced H Aluminum Welded End Cap (22-511)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- Harvey Tool Milling Cutters