Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.3230"
Mfr # 56560
Zoro # G7207885
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Corner Radius 0.0930" (3/32)
- Flutes 3
- SAE or Metric SAE
- Cutter Dia. 0.3230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 56560
- Zoro # G7207885
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0930" (3/32) |
Cutter Dia. | 0.3230" |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.3800" |
Details
Flutes | 3 |
SAE or Metric | SAE |
Coating | UN |
Description
0.3230" Cutter DIA x 0.0930" (3/32) Radius x 0.3800" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Precision Hobby Knife, #2 (82035)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- SATA Electronic Torque 3/8in Drive Wrench 10- (ST96525)
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- Harvey Tool Milling Cutters