Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.3230"
Mfr # 56560-C8
Zoro # G7151517
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Length of Cut 0.3800"
- Shank Diameter 0.3750" (3/8)
- Flutes 3
- Cutter Dia. 0.3230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56560-C8
- Zoro # G7151517
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Length of Cut | 0.3800" |
Shank Diameter | 0.3750" (3/8) |
Cutter Dia. | 0.3230" |
Corner Radius | 0.0930" (3/32) |
Details
Flutes | 3 |
SAE or Metric | SAE |
Coating | C8 |
Description
0.3230" Cutter DIA x 0.0930" (3/32) Radius x 0.3800" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M16X2 D7 4FL 1003TN BOT TIN TAP (C83979)
- PROSKIT Insulated Heavy Duty Side Cutter, 7, 3/4 (902-205)
- PACIFIC HANDY CUTTER Safety Knife, 10 PK (E12206-4)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (991424-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806730)
- Harvey Tool Dovetail Cutters