Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.3230"
Mfr # 56560-C3
Zoro # G7157220
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Corner Radius 0.0930" (3/32)
- Coating C3
- Cutter Dia. 0.3230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56560-C3
- Zoro # G7157220
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0930" (3/32) |
Cutter Dia. | 0.3230" |
Length of Cut | 0.3800" |
Shank Diameter | 0.3750" (3/8) |
Details
SAE or Metric | SAE |
Coating | C3 |
Flutes | 3 |
Description
0.3230" Cutter DIA x 0.0930" (3/32) Radius x 0.3800" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- CENTURY DRILL & TOOL Forstner Drill Bit, 1-3/8 in. (37788)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- WALTER Screw for Indexable Insert, FS2066, Unit of Measure - Metric (FS2066)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- Harvey Tool Milling Cutters