Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.2360"
Mfr # 56550
Zoro # G7154658
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Cutter Dia. 0.2360" (6 mm)
- Flutes 3
- Corner Radius 0.0620" (1/16)
- Shank Diameter 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56550
- Zoro # G7154658
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.2360" (6 mm) |
Corner Radius | 0.0620" (1/16) |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.2800" |
Details
Flutes | 3 |
Coating | UN |
SAE or Metric | SAE |
Description
0.2360" Cutter DIA x 0.0620" (1/16) Radius x 0.2800" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAJIMA 10-1/2 Oz. Red Snap-Line Dye Chalk Line Chalk (PLC3DR300)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1.10mm (C22795)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Flare Nut Crowfoot Wrench (WCF16220)
- UNGER ErgoTec Premium Stainless Steel Blades 4 Inch, 25PK (ENB10)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Number of Flutes: 2 (DT-187-060-010)
- Harvey Tool Milling Cutters