Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.2360"
Mfr # 56550-C3
Zoro # G7148254
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Coating C3
- Corner Radius 0.0620" (1/16)
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56550-C3
- Zoro # G7148254
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Corner Radius | 0.0620" (1/16) |
Length of Cut | 0.2800" |
Cutter Dia. | 0.2360" (6 mm) |
Shank Diameter | 0.2500" (1/4) |
Details
SAE or Metric | SAE |
Coating | C3 |
Flutes | 3 |
Description
0.2360" Cutter DIA x 0.0620" (1/16) Radius x 0.2800" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- SAFETY SPEED Quick Stop, Mfr. No. H4 (C6460)
- SUNEX 3/8" Drive SAE/Metric, 13 pcs (3649)
- LEATHERMAN Multi-Tool Knife, SS, 8 Tools (832897)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 0.2500" (1/4) (990116-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- Harvey Tool Dovetail Cutters