Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.1760"
Mfr # 56540-C8
Zoro # G7151928
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 3
- Coating C8
- Length of Cut 0.2100"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56540-C8
- Zoro # G7151928
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.2100" |
Cutter Dia. | 0.1760" |
Corner Radius | 0.0310" (1/32) |
Shank Diameter | 0.1875" (3/16) |
Details
Flutes | 3 |
Coating | C8 |
SAE or Metric | SAE |
Description
0.1760" Cutter DIA x 0.0310" (1/32) Radius x 0.2100" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- LENOX Carbide Hole Cutter, 2 1/8 In, 3/8Cut D (20105-34CHC)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- JOHNSON LEVEL & TOOL Square, Framing (CS5)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.4880" (23842-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- Harvey Tool Dovetail Cutters