Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.1760"
Mfr # 56540-C3
Zoro # G7148260
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Flutes 3
- Cutter Dia. 0.1760"
- SAE or Metric SAE
- Corner Radius 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56540-C3
- Zoro # G7148260
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1760" |
Corner Radius | 0.0310" (1/32) |
Length of Cut | 0.2100" |
Shank Diameter | 0.1875" (3/16) |
Details
Flutes | 3 |
SAE or Metric | SAE |
Coating | C3 |
Description
0.1760" Cutter DIA x 0.0310" (1/32) Radius x 0.2100" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/4in.dia., 1-7/8in.Cut L (5743208)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- WESTWARD 1/2 in Drive Impact Socket Bit 5/16 in, SAE (4LZD9)
- TEKTON Gripping, Cutting, Mini Pliers Set with Rack (10-Piece) (PLR99204)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (16712-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- Harvey Tool Dovetail Cutters