Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.1150"
Mfr # 56530
Zoro # G7154904
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Length of Cut 0.1400" (9/64)
- Corner Radius 0.0310" (1/32)
- Cutter Dia. 0.1150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56530
- Zoro # G7154904
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.1400" (9/64) |
Corner Radius | 0.0310" (1/32) |
Cutter Dia. | 0.1150" |
Details
Flutes | 3 |
SAE or Metric | SAE |
Coating | UN |
Description
0.1150" Cutter DIA x 0.0310" (1/32) Radius x 0.1400" (9/64) Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- WESTWARD Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short (54TU66)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 14 (DXTT-2-196)
- OX TOOLS Tile Spacer, Hard Plastic, 1/16", PK250 (OX-T161310)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter, 0.1875" (3/16) (926212)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- FREUD Dovetail Bit, 13/16" dia. (22-132)
- Harvey Tool Dovetail Cutters