Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.0850"
Mfr # 56520-C8
Zoro # G7151115
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Shank Diameter 0.1250" (1/8)
- Coating C8
- SAE or Metric SAE
- Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56520-C8
- Zoro # G7151115
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Length of Cut | 0.1000" |
Corner Radius | 0.0150" (1/64) |
Cutter Dia. | 0.0850" |
Details
Coating | C8 |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.0850" Cutter DIA x 0.0150" (1/64) Radius x 0.1000" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON No. 8 Metric Bolt Thread Restoring File (T33016)
- ERGODYNE Gray Canvas Tool Apron (5704)
- MITUTOYO Dial Test Indicator (513-414-10E)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- INTERNAL TOOL A5/8X10deg Solid Carbide Dovetail Cutter (86-0225-C)
- Harvey Tool Dovetail Cutters