Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.0850"
Mfr # 56520-C3
Zoro # G7150467
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Length of Cut 0.1000"
- SAE or Metric SAE
- Cutter Dia. 0.0850"
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56520-C3
- Zoro # G7150467
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.1000" |
Cutter Dia. | 0.0850" |
Shank Diameter | 0.1250" (1/8) |
Corner Radius | 0.0150" (1/64) |
Details
SAE or Metric | SAE |
Coating | C3 |
Flutes | 3 |
Description
0.0850" Cutter DIA x 0.0150" (1/64) Radius x 0.1000" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Fixed Head for Torque Bar (006170000)
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- DRILL AMERICA 3/8"-28 HSS Plug Hand Tap (DWTST3/8-28P)
- GEDORE Spanner Wrench, Lug, 155-165mm (40 155-165)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- FREUD Dovetail Bit, 1/4" dia. (22-119)
- Harvey Tool Milling Cutters