Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.0550"
Mfr # 56510-C8
Zoro # G7153440
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- Corner Radius 0.0150" (1/64)
- Flutes 3
- Cutter Dia. 0.0550" (1.4 mm)
- Coating C8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 56510-C8
- Zoro # G7153440
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0150" (1/64) |
Cutter Dia. | 0.0550" (1.4 mm) |
Length of Cut | 0.0650" |
Shank Diameter | 0.1250" (1/8) |
Details
Flutes | 3 |
Coating | C8 |
SAE or Metric | SAE |
Description
0.0550" Cutter DIA x 0.0150" (1/64) Radius x 0.0650" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, TiB2 Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 18 pcs (MS-12-18H)
- BOSCH Dado Insert Plate for GTS1031 (TS1013)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16840-C3)
- INTERNAL TOOL A Or-187-312 .187 O-Ring Dovetail Cutter (51-8025)
- Harvey Tool Dovetail Cutters