Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - O-Ring Slotting End Mill, 0.0550"
Mfr # 56510-C3
Zoro # G7148884
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Flutes 3
- Corner Radius 0.0150" (1/64)
- Length of Cut 0.0650"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 56510-C3
- Zoro # G7148884
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 1.5000" (1-1/2) |
Corner Radius | 0.0150" (1/64) |
Length of Cut | 0.0650" |
Cutter Dia. | 0.0550" (1.4 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
SAE or Metric | SAE |
Flutes | 3 |
Coating | C3 |
Description
0.0550" Cutter DIA x 0.0150" (1/64) Radius x 0.0650" Length of Cut Carbide O-Ring Slotting End Mill, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, Depth Adjustment (48447)
- HOPKINS Air Seat Blow Gun W/12Ft Hose (63050)
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- MAG-MATE Magnetic Tool Holder, 18 in. (TH1800)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1710" (23928-C8)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- Harvey Tool Dovetail Cutters