Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach
Mfr # 884624-C3
Zoro # G404195385
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Coating C3
- Angle per Side 45
- Neck Length 0.2500" (1/4)
- Shank Diameter 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 884624-C3
- Zoro # G404195385
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.2500" (1/4) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.1050" |
Neck Dia. | 0.1650" |
Cutter Dia. | 0.3750" (3/8) |
Details
Coating | C3 |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 0.2500" (1/4) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC KIT RIVET NUT DRILL ADAPTER (AOADN14)
- SITEPRO 401 Chaining Pins (17-401)
- ESTWING Estwing 268-E3-32BP 62961 32Oz. Ballpein Hammer Full Polish (268-E3-32BP)
- KRAFT TOOL Western Style Hand Edger, 6"x6" 1/2"R 1"L (CF1012SE)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806849-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- Harvey Tool Dovetail Cutters