Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.5000" (1/2)
Mfr # 931032
Zoro # G7211470
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Flutes 3
- Neck Length 0.2500" (1/4)
- Included Angle 90
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931032
- Zoro # G7211470
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Length | 0.2500" (1/4) |
Neck Dia. | 0.2160" |
Length of Cut | 0.1560" (5/32) |
Cutter Dia. | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Shank Diameter | 0.5000" (1/2) |
Details
Flutes | 3 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Coating | UN |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Angle Driver, 1/4" Hex Accessories, 1 (80943)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/4" Drive (KTI72476)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0620" (1/16) (885704)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- Harvey Tool Dovetail Cutters