Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.5000" (1/2)
Mfr # 914832-C3
Zoro # G7206004
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Corner Radius 0.0100"
- Angle per Side 15
- Neck Dia. 0.3390"
- Coating C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 914832-C3
- Zoro # G7206004
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Corner Radius | 0.0100" |
Neck Dia. | 0.3390" |
Cutter Dia. | 0.5000" (1/2) |
Length of Cut | 0.3120" (5/16) |
Shank Diameter | 0.5000" (1/2) |
Neck Length | 0.2500" (1/4) |
Details
Angle per Side | 15 |
Coating | C3 |
Flutes | 3 |
SAE or Metric | SAE |
Included Angle | 30 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 30° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5550 HSS Straight Shank Chucking Reamer (DWRR.5550)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L (B565F)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0840" (56307)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16424)
- Harvey Tool Milling Cutters