Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.5000" (1/2)
Mfr # 884632
Zoro # G7254399
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Flutes 3
- Length of Cut 0.1410"
- Neck Dia. 0.2180" (7/32)
- Neck Length 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 884632
- Zoro # G7254399
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.1410" |
Neck Dia. | 0.2180" (7/32) |
Neck Length | 0.2500" (1/4) |
Cutter Dia. | 0.5000" (1/2) |
Shank Diameter | 0.5000" (1/2) |
Details
Flutes | 3 |
Coating | UN |
Angle per Side | 45 |
Included Angle | 90 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Cutter DIA x 0.2500" (1/4) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Open Tool Chest, 8 Drawer, Black, Steel, 52 in W x 16 in D x 24-1/2 in H (CMST98272BK)
- HASSAY SAVAGE CO Keyway Broach, IV, W 12mm, Cut L 6 (11412)
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm (21AA98)
- BOSCH Saw Blade (MM452)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806735)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter - Sight Groove Dovetail Cutter (806833)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- Harvey Tool Dovetail Cutters