Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.5000" (1/2)
Mfr # 884632-C3
Zoro # G7258809
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- SAE or Metric SAE
- Coating C3
- Angle per Side 45
- Length of Cut 0.1410"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 884632-C3
- Zoro # G7258809
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.1410" |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Neck Length | 0.2500" (1/4) |
Neck Dia. | 0.2180" (7/32) |
Details
SAE or Metric | SAE |
Coating | C3 |
Angle per Side | 45 |
Included Angle | 90 |
Flutes | 3 |
Description
0.5000" (1/2) Cutter DIA x 0.2500" (1/4) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/16" (KTI-41314)
- ILC Replacement for Makita Bl1430 Battery (BL1430)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BGP5)
- KRAFT TOOL Elite Series 10" All Stainless Steel (DW736L)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (27024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach (760108)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- DRILL AMERICA 3/4" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1410-45)
- Harvey Tool Milling Cutters