Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.5000" (1/2)
Mfr # 877432
Zoro # G7208725
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Neck Length 0.2500" (1/4)
- SAE or Metric SAE
- Angle per Side 10
- Shank Diameter 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 877432
- Zoro # G7208725
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Neck Length | 0.2500" (1/4) |
Shank Diameter | 0.5000" (1/2) |
Length of Cut | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Neck Dia. | 0.3280" (21/64) |
Cutter Dia. | 0.5000" (1/2) |
Details
SAE or Metric | SAE |
Angle per Side | 10 |
Flutes | 3 |
Included Angle | 20 |
Coating | UN |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 20° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard Point Cut-Out Bit (DWAST18010)
- EKLIND 13 Piece Metric L-Shape Hex Key Set, 13613 (13613)
- BOJO TOOLS Wide Scraper (ATH-11-UNGL)
- CLEVELAND 8-32NC GH3 3FL GP TPR 1001 TAP (C83500)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (865916-C3)
- HARVEY TOOL Dovetail Cutter, 0.1250" (1/8) (995208-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16724-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- MICRO 100 Dovetail Cutter, 0.1875" (3/16) Cutter dia, Finish: UN (DT-187-030-010)
- Harvey Tool Milling Cutters