Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.5000" (1/2)
Mfr # 877432-C3
Zoro # G7206598
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- SAE or Metric SAE
- Length of Cut 0.5000" (1/2)
- Neck Dia. 0.3280" (21/64)
- Included Angle 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 877432-C3
- Zoro # G7206598
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Length of Cut | 0.5000" (1/2) |
Neck Dia. | 0.3280" (21/64) |
Shank Diameter | 0.5000" (1/2) |
Cutter Dia. | 0.5000" (1/2) |
Corner Radius | 0.0100" |
Neck Length | 0.2500" (1/4) |
Details
SAE or Metric | SAE |
Included Angle | 20 |
Coating | C3 |
Flutes | 3 |
Angle per Side | 10 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 20° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, 3/4, 7/8, M20, M22 (5XA46)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-10' 0)
- WESTWARD 3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE7)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.0930" (3/32) (914806-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16824-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.3750" (3/8) (914824-C3)
- FREUD Dovetail Bit, 1/2" dia. (22-112)
- Harvey Tool Dovetail Cutters