Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.5000" (1/2)
Mfr # 864032
Zoro # G7202748
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.0000" (3)
- Coating UN
- Included Angle 40
- Angle per Side 20
- Cutter Dia. 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 864032
- Zoro # G7202748
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 3.0000" (3) |
Cutter Dia. | 0.5000" (1/2) |
Length of Cut | 0.3120" (5/16) |
Neck Length | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Shank Diameter | 0.5000" (1/2) |
Neck Dia. | 0.2810" (9/32) |
Details
Coating | UN |
Included Angle | 40 |
Angle per Side | 20 |
SAE or Metric | SAE |
Flutes | 3 |
Description
0.5000" (1/2) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 40° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent X6 Pass-Thru Metric and SAE Adjustable Wrench Set 12.9 in. L 11 pk (CPTAW8)
- PROTO SAE Plain Hex Key, 9/64" Tip Size, 6 in Long, 4 in Short (J46409)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50813)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2310" (23935)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (931032-C3)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (16540)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- Harvey Tool Dovetail Cutters