Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.3750" (3/8)
Mfr # 931024-C3
Zoro # G7209580
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- SAE or Metric SAE
- Angle per Side 45
- Cutter Dia. 0.3750" (3/8)
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931024-C3
- Zoro # G7209580
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Cutter Dia. | 0.3750" (3/8) |
Shank Diameter | 0.3750" (3/8) |
Neck Dia. | 0.1530" |
Length of Cut | 0.1250" (1/8) |
Neck Length | 0.2500" (1/4) |
Corner Radius | 0.0100" |
Details
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Coating | C3 |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 90° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Valves With Spring Centers Included (RD-2575-T4-ESA1)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33230)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (65104)
- HARVEY TOOL Dovetail Cutter, 1.0000" (1) (16764)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1875" (3/16) (914812-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Dovetail Cutter - O-Ring Slotting End Mill, 0.0550" (56510)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- Harvey Tool Milling Cutters