Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.3750" (3/8)
Mfr # 925324
Zoro # G7236479
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Angle per Side 30
- Coating UN
- SAE or Metric SAE
- Shank Diameter 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 925324
- Zoro # G7236479
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.1870" (3/16) |
Neck Dia. | 0.1740" |
Corner Radius | 0.0100" |
Cutter Dia. | 0.3750" (3/8) |
Neck Length | 0.2500" (1/4) |
Details
Angle per Side | 30 |
Coating | UN |
SAE or Metric | SAE |
Included Angle | 60 |
Flutes | 3 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 60° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Hand Tap Sets (173216)
- TOOLHANGER Rectangle Hanger, Black, 5 lb. Cap., PK4 (7004)
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- MILWAUKEE TOOL 1-1/8" SDS Plus Rotary Hammer Kit (5268-21)
- HARVEY TOOL Dovetail Cutter, 0.3125" (5/16) (990120)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.2840" (23828)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.3150" (23942-C3)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (926224)
- FREUD Dovetail Bit, 1/2" dia. (22-122)
- Harvey Tool Dovetail Cutters