Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.3750" (3/8)
Mfr # 925324-C3
Zoro # G7263754
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Coating C3
- Neck Length 0.2500" (1/4)
- Shank Diameter 0.3750" (3/8)
- Length of Cut 0.1870" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 925324-C3
- Zoro # G7263754
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.2500" (1/4) |
Shank Diameter | 0.3750" (3/8) |
Length of Cut | 0.1870" (3/16) |
Neck Dia. | 0.1740" |
Cutter Dia. | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Details
Coating | C3 |
Flutes | 3 |
SAE or Metric | SAE |
Included Angle | 60 |
Angle per Side | 30 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 60° included Carbide Dovetail Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L (565A)
- J.W. WINCO GN563.2-55-1/4X20-SW T-Handle Aluminum (563.2-55-1/4X20-SW)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- PFERD 5" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17032)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0790" (23807-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.5000" (1/2) (914832-C3)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (16624-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (16432)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907-C8)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia (DT-125-090-010X)
- Harvey Tool Dovetail Cutters