Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.3750" (3/8)
Mfr # 914824
Zoro # G7202434
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.5000" (2-1/2)
- Coating UN
- Neck Length 0.2500" (1/4)
- Flutes 3
- Shank Diameter 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 914824
- Zoro # G7202434
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.5000" (2-1/2) |
Neck Length | 0.2500" (1/4) |
Shank Diameter | 0.3750" (3/8) |
Corner Radius | 0.0100" |
Length of Cut | 0.2500" (1/4) |
Neck Dia. | 0.2470" |
Cutter Dia. | 0.3750" (3/8) |
Details
Coating | UN |
Flutes | 3 |
Included Angle | 30 |
SAE or Metric | SAE |
Angle per Side | 15 |
Description
0.3750" (3/8) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 30° included Carbide Dovetail Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1" #600 (06113)
- BALDOR-RELIANCE Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander (248-151TD)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm (JAT-403)
- MARTINDALE ELECTRIC Demagnetizer, Model P-2, 115V. (DEMGP2A)
- HARVEY TOOL Dovetail Cutter, 0.5000" (1/2) (926232)
- HARVEY TOOL Dovetail Cutter, 0.0620" (1/16) (986004-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter (845112-C3)
- HARVEY TOOL Dovetail Cutter, 0.6250" (5/8) (995240)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (995248)
- DRILL AMERICA 1-7/8" 45 Degree HSS Weldon Shank Dovetail Cutter (DWCA1430-45)
- Harvey Tool Dovetail Cutters