Shop All Dovetail Cutters
Harvey Tool
Dovetail Cutter - Long Reach, 0.2500" (1/4)
Mfr # 931016
Zoro # G7208025
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.0000" (2)
- Shank Diameter 0.2500" (1/4)
- SAE or Metric SAE
- Length of Cut 0.0620" (1/16)
- Corner Radius 0.0100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 931016
- Zoro # G7208025
- Country of Origin United States
- Category Dovetail Cutters
Dimensions
Overall Length | 2.0000" (2) |
Shank Diameter | 0.2500" (1/4) |
Length of Cut | 0.0620" (1/16) |
Corner Radius | 0.0100" |
Cutter Dia. | 0.2500" (1/4) |
Neck Dia. | 0.1540" |
Neck Length | 0.2500" (1/4) |
Details
SAE or Metric | SAE |
Included Angle | 90 |
Flutes | 2 |
Angle per Side | 45 |
Coating | UN |
Description
0.2500" (1/4) Cutter DIA x 0.0100" Radius x 0.2500" (1/4) Neck Length x 90° included Carbide Dovetail Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 15/16" (BH 15/16)
- WESTWARD Tool Pouch, Tool Belt, Blue, Black, 600D Polyester, 4 Pockets (5MZL0)
- URREA 15" Lg Black Finish Adjustab (715S)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 3/8" (03803)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.2500" (1/4) (914816-C3)
- HARVEY TOOL Dovetail Cutter, 0.0930" (3/32) (16706)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (992024-C3)
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (877408)
- HARVEY TOOL Dovetail Cutter, 0.3750" (3/8) (874524)
- HARVEY TOOL Dovetail Cutter, 0.7500" (3/4) (16748-C3)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- Harvey Tool Milling Cutters